Beli mata bor beton diager di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DIAGER Concrete Drill Bit Standard Type (Mata Bor Beton)atribut:
- Finish: Nickel Plated
- DIAGER Concrete Drill Bit Long Type (Mata Bor Beton)atribut:
- Finish: Nickel Plated
- HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- BOSCH Rotary Drill & Hammer Drill Bit (Mata Bor Beton)Deskripsi:These round-shank drill bits create holes in masonry. They install into handheld rotary drills with standard three-jaw chucks and are not rated for use in impact drilling.atribut:
- Measurement System: Fractional Inch
- IRWIN Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Point Angle: 135°
- Drill Bit Point Type: Conventional Point
- Flute Type: Spiral
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- DIAGER Masonry Drill 265 K (Mata Bor Beton)atribut:
- Total Length (mm): 200
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- Sherlock Concrete Drill Bit (Mata Bor Beton)Deskripsi:Mata Bor Beton SDS SHERLOCK Mata Terbuat Dari TUNGSTEN CARBIDE TIPS
- Bambi Color Divider (Pembatas Berwarna)atribut:
- Size: Folio
- Material: Rigid PVC
- monotaro Straight Shank Drill Heavy Duty (Mata Bor Lurus)Deskripsi:The drilling work.atribut:
- Tip Angle (degree): 118
- Surface Treatment: Bright finish
- Material: High-speed steel (M2)
- Fit the workpiece species: Especially good for general steel and good for alloy steel, cast iron, aluminum, stainless steel, titanium alloy, and carbon steel
- Thinning the shape of the drill: Normal point
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- Taffware Gas Respirator Mask (Masker Respirator)Deskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- XANDER Respirator Mask (Masker Respirator)Deskripsi:- Masker respirator adalah sebuah alat safety yang secara khusus di buat untuk melindungi diri dari menghirup sesuatu yang dapat membahayakan kesehatan seperti misalnya menghirup debu, asap, uap, gas berbahaya dan partikel berbahaya lainnya.- Masker Pelindung.- Chemical Respiration + Catrige.- Sangat Cocok digunakan untuk Pekerja pabrik, Tukang kayu , Seniman grafity, dan lain sebagainya.
Daftar Harga mata bor beton diager Terbaru October 2026
| DIAGER Concrete Drill Bit Standard Type (Mata Bor Beton) | Rp36.900 |
| DIAGER Concrete Drill Bit Long Type (Mata Bor Beton) | Rp149.900 |
| HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton) | Rp959.900 |
| NSK Deep Groove Ball Bearing NR Type (Laher) | Rp41.900 |
| BOSCH Rotary Drill & Hammer Drill Bit (Mata Bor Beton) | Rp249.900 |
| IRWIN Set Mata Bor Jobber Length (Drill Bit Set) | Rp1.599.900 |
| DIAGER Masonry Drill 265 K (Mata Bor Beton) | Rp63.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| SKF Pillow Block Housing (Bearing Duduk) | Rp559.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/bvP108521427-1.jpg)
/9oP108521348-1.jpg)
/08P104885008-2.jpg)
/15P105599041-1.jpg)
/dtP109880497-38.jpg)
/7wP109804284-5.jpg)
/P102038802-1.jpg)
/36P101003114-4.jpg)
/2hP101003089-2.jpg)
/9dP104068337-4.jpg)
/o5P105157869-1.jpg)
/P102038864-1.jpg)
/P101548302-4.jpg)
/rgP103180988-1.jpg)
/27P101003079-4.jpg)
/g6P104574582-18.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Gas%20Respirator%20Mask%20(Masker%20Respirator)/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/XANDER%20Respirator%20Mask%20(Masker%20Respirator)/k6P106857726-1.jpg)
/P103083746-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)